Zoro Homepage

APMT1604PDSR-M PM25C Carbide Milling Insert, 10PK

  • Mfr # 148589PK

  • Zoro # G210709943


product price: $332.99
/pk 10, $33.30/ea
Free Shipping & Returns

Key Features

Insert Size
1604
Overall Length
0.646 in
Insert Material
Carbide
Insert Style
APMT
Insert Thickness
0.227 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148589PK
Zoro #
G210709943
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
1604
Overall Length
0.646 in
Insert Thickness
0.227 in

Details

Insert Material
Carbide
Insert Style
APMT
Material Grade
C5, C5-C6
Manufacturer's Grade
PM25C

Description

Insert Style: APMT Insert Size: 1604 Material: Carbide Manufacturer's Grade: PM25C Material Grade: C5, C5-C6 Length Decimal Inch: 0.646 Thickness Decimal Inch: 0.227Excellent free cutting geometry for a variety of applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.