
APMT1806PDSR-M PTM50P Carbide Milling Insert, 10PK
Mfr # 145641PK
Zoro # G110710568
product price: $418.99
/pk 10, $41.90/ea
Free Shipping & Returns
Key Features
Insert Style
APMT
Insert Thickness
1/4 in
Inscribed Circle
0.432 in
Insert Size
1806
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145641PK
Zoro #
G110710568
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Thickness
1/4 in
Insert Size
1806
Details
Insert Style
APMT
Inscribed Circle
0.432 in
Insert Material
Carbide
Manufacturer's Grade
PTM50P
Description
Insert Style: APMT Insert Size: 1806 Material: Carbide Manufacturer's Grade: PTM50P Inscribed Circle Decimal Inch: 0.432 Thickness Decimal Inch: 0.25Excellent free cutting geometry for a variety of applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.