Zoro Homepage

APXT 11T312R-M PM25C Carbide Milling Insert, 10PK

  • Mfr # 146359PK

  • Zoro # G610709895


product price: $251.99
/pk 10, $25.20/ea
Free Shipping & Returns

Key Features

Insert Style
APXT
Insert Thickness
0.142 in
Insert Size
11T312
Insert Material
Carbide
Material Grade
C5, C5-C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146359PK
Zoro #
G610709895
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
0.142 in
Insert Size
11T312

Details

Insert Style
APXT
Insert Material
Carbide
Material Grade
C5, C5-C6
Manufacturer's Grade
PM25C

Description

Insert Style: APXT Insert Size: 11T312 Material: Carbide Manufacturer's Grade: PM25C Material Grade: C5, C5-C6 Thickness Decimal Inch: 0.142Excellent free cutting geometry for a variety of applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.