APXT 11T316R-M PM40P Carbide Milling Insert, 10PK

  • Mfr # 147379PK

  • Zoro # G410710060


product price: $251.99
/pk 10, $25.20/ea
Free Shipping & Returns

Key Features

Insert Size
11T3
Insert Material
Carbide
Insert Style
APXT
Manufacturer's Grade
PM40P
Material Grade
C5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147379PK
Zoro #
G410710060
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
11T3

Details

Insert Material
Carbide
Insert Style
APXT
Manufacturer's Grade
PM40P
Material Grade
C5

Description

Insert Style: APXT Insert Size: 11T3 Material: Carbide Manufacturer's Grade: PM40P Material Grade: C5Excellent free cutting geometries for a variety of applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.