APXT 11T3PDSR-F2 MM30P Carbide Milling Insert, 10PK

  • Mfr # 148485PK

  • Zoro # G010710965


product price:  $276.99
/pk 10, $27.70/ea
Free Shipping & Returns

Key Features

Insert Thickness
0.142 in
Insert Style
APXT
Overall Length
0.445 in
Insert Material
Carbide
Insert Size
11T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
148485PK
Zoro #
G010710965
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
0.142 in
Overall Length
0.445 in
Insert Size
11T3

Details

Insert Style
APXT
Insert Material
Carbide
Manufacturer's Grade
MM30P
Material Grade
C5

Description

Insert Style: APXT Insert Size: 11T3 Material: Carbide Manufacturer's Grade: MM30P Material Grade: C5 Length Decimal Inch: 0.445 Thickness Decimal Inch: 0.142Excellent free cutting geometry for a variety of applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.