Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APXT 160416RPDSR-M KM20C Carbide Milling Insert, 10PK

  • Mfr # 147468PK

  • Zoro # G110710292


product price: $347.99
/pk 10, $34.80/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Insert Size
160416
Insert Style
APXT
Manufacturer's Grade
KM20C
Material Grade
C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147468PK
Zoro #
G110710292
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
160416

Details

Insert Material
Carbide
Insert Style
APXT
Manufacturer's Grade
KM20C
Material Grade
C2

Description

Insert Style: APXT Insert Size: 160416 Material: Carbide Manufacturer's Grade: KM20C Material Grade: C2Excellent free cutting geometries for a variety of applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.