APXT 160416RPDSR-M PM25C Carbide Milling Insert, 10PK

  • Mfr # 146553PK

  • Zoro # G810710769


product price: $343.99
/pk 10, $34.40/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Insert Style
APXT
Insert Size
160416
Material Grade
C5, C5-C6
Manufacturer's Grade
PM25C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146553PK
Zoro #
G810710769
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
160416

Details

Insert Material
Carbide
Insert Style
APXT
Material Grade
C5, C5-C6
Manufacturer's Grade
PM25C

Description

Insert Style: APXT Insert Size: 160416 Material: Carbide Manufacturer's Grade: PM25C Material Grade: C5, C5-C6Excellent free cutting geometry for a variety of applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.