Zoro Homepage

APXT 160432R-M PM25C Carbide Milling Insert, 10PK

  • Mfr # 147720PK

  • Zoro # G210709790


product price: $343.99
/pk 10, $34.40/ea
Free Shipping & Returns

Key Features

Insert Size
160432
Insert Style
APXT
Insert Material
Carbide
Inscribed Circle
0.376 in
Manufacturer's Grade
PM25C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147720PK
Zoro #
G210709790
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
160432

Details

Insert Style
APXT
Insert Material
Carbide
Inscribed Circle
0.376 in
Manufacturer's Grade
PM25C

Description

Insert Style: APXT Insert Size: 160432 Material: Carbide Manufacturer's Grade: PM25C Inscribed Circle Decimal Inch: 0.376Excellent free cutting geometries for a variety of applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.