Zoro Homepage

APXT 1604PDSR-M PM30C Carbide Milling Insert, 10PK

  • Mfr # 148521PK

  • Zoro # G510710762


product price: $361.99
/pk 10, $36.20/ea
Free Shipping & Returns

Key Features

Insert Style
APXT
Overall Length
0.65 in
Insert Thickness
0.227 in
Insert Material
Carbide
Insert Size
1604
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148521PK
Zoro #
G510710762
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
0.65 in
Insert Thickness
0.227 in
Insert Size
1604

Details

Insert Style
APXT
Insert Material
Carbide
Material Grade
C5, C5-C6
Manufacturer's Grade
PM30C

Description

Insert Style: APXT Insert Size: 1604 Material: Carbide Manufacturer's Grade: PM30C Material Grade: C5, C5-C6 Length Decimal Inch: 0.65 Thickness Decimal Inch: 0.227Excellent free cutting geometry for a variety of applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.