Zoro Homepage

BMSC4200HRD 2 4Flute Milling Cutter

  • Mfr # 149007

  • Zoro # G807196170


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Series
Button Mill
Insert Holding Method
Screw
Overall Height
1.75 in
Arbor Dia.
0.75 in
Arbor Hole
0.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149007
Zoro #
G807196170
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
1.75 in
Arbor Dia.
0.75 in
Keyway Width
0.313 in
Counterbore Diameter
0.63 in
Keyway Height
0.22 in
Minimum Cutting Diameter
1.53 in
Depth of Cut
0.236 in
Cutter Dia.
2 in

Details

Series
Button Mill
Insert Holding Method
Screw
Arbor Hole
0.787 in
Number of Cutter Inserts
4
Through Coolant
Yes
Cutting Direction
Right
Features
BMSC 4000 series uses RDKT 1204 inserts, Coolant through

Description

Cutting Diameter Decimal Inch 2 Maximum Depth of Cut Decimal Inch 0236 Arbor Hole Diameter Decimal Inch 075 Overall Height Decimal Inch 175 Series Button Mill Number of Cutter Inserts 4 Insert Compatibility RDKT 1204 Cutter Style BMSC 4200HRD BMSC 4000 series uses RDKT 1204 inserts Coolant through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.