Zoro Homepage

BMSS3125HRDM 125 Indexable End Mill

  • Mfr # 147032

  • Zoro # G707181719


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Features
Coolant through
Through Coolant
Yes
Number of Inserts Required
3
Shank Dia.
1.25 in
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147032
Zoro #
G707181719
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
1.25 in
Depth of Cut
0.197 in
Overall Length
7.874 in
Head Length
2.756 in
Cutting Dia.
1.25 in
Insert Diameter (mm)
25/64 mm

Details

Features
Coolant through
Through Coolant
Yes
Number of Inserts Required
3
Shank Type
Straight
Series
BMSS

Description

Cutting Diameter Decimal Inch 125 Maximum Depth of Cut Decimal Inch 0197 Shank Type Straight Shank Diameter Decimal Inch 125 Number of Cutter Inserts 3 Insert Style RDKT 10T3 Toolholder Style BMSS 3125HRDM Series BMSS Coolant through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.