Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BMSS3150HRDM 150 Indexable End Mill

  • Mfr # 147034

  • Zoro # G507182039


product price: $612.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147034
Zoro #
G507182039
UPC #
-
Country of Origin
Korea, Republic of

Description

Cutting Diameter Decimal Inch 15 Maximum Depth of Cut Decimal Inch 0197 Shank Type Straight Shank Diameter Decimal Inch 125 Number of Cutter Inserts 4 Insert Style RDKT 10T3 Toolholder Style BMSS 3150HRDM Series BMSS Coolant through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.