Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BMSS4150HRDM 150 Indexable End Mill

  • Mfr # 147038

  • Zoro # G607182083


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Number of Inserts Required
3
Shank Type
Straight
Features
Coolant through
Overall Length
7.874 in
Depth of Cut
0.236 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147038
Zoro #
G607182083
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
7.874 in
Depth of Cut
0.236 in
Cutting Dia.
1.5 in
Shank Dia.
1.25 in
Head Length
2.756 in
Insert Diameter (mm)
15/32 mm

Details

Number of Inserts Required
3
Shank Type
Straight
Features
Coolant through
Series
BMSS
Through Coolant
Yes

Description

Cutting Diameter Decimal Inch 15 Maximum Depth of Cut Decimal Inch 0236 Shank Type Straight Shank Diameter Decimal Inch 125 Number of Cutter Inserts 3 Insert Style RDKT 1204 Toolholder Style BMSS 4150HRDM Series BMSS Coolant through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.