Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BMSS4200HRDM 200 Indexable End Mill

  • Mfr # 147040

  • Zoro # G607175481


product price: $934.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147040
Zoro #
G607175481
UPC #
-
Country of Origin
Korea, Republic of

Description

Cutting Diameter Decimal Inch 2 Maximum Depth of Cut Decimal Inch 0236 Shank Type Straight Shank Diameter Decimal Inch 15 Number of Cutter Inserts 4 Insert Style RDKT 1204 Toolholder Style BMSS 4200HRDM Series BMSS Coolant through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.