Zoro Homepage

CKJNR 2525M16 External Turning Toolholder

  • Mfr # 145857

  • Zoro # G507182657


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Hand of Holder
Right Hand
Shank Height (In.)
0.984 in
Shank Width (In.)
0.984 in
Cutting Height
0.984 in
Rake Angle (Deg.)
0ยบ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145857
Zoro #
G507182657
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Height (In.)
0.984 in
Shank Width (In.)
0.984 in
Cutting Height
0.984 in
Head Length
1.26 in
Overall Length
5.9 in

Details

Hand of Holder
Right Hand
Rake Angle (Deg.)
0ยบ
Back of Bar to Cutting Edge
1.26 in
Insert Holding Method
Clamp
Toolholder Style
CKJNR

Description

Hand of Holder Right Hand Toolholder Style CKJNR Rake Angle 0 Shank Width Decimal Inch 0984 Shank Height Decimal Inch 0984 Overall Length Decimal Inch 59 Insert Compatibility KN 1604R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.