Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CSC05031R41A 82Deg Indexable Chamfer Mill

  • Mfr # 149096

  • Zoro # G407178316


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
Maximum Cutting Diameter (mm)
42.9 mm
Shank Dia.
25.4 mm
Shank Type
Cylindrical
Included Angle
82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149096
Zoro #
G407178316
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Maximum Cutting Diameter (mm)
42.9 mm
Shank Dia.
25.4 mm
Minimum Cutting Diameter (mm)
6 mm

Details

Coolant Through
No
Shank Type
Cylindrical
Included Angle
82
Lead Angle
41
Features
Designed for large chamfers and countersinking, 1in shank
Series
CSC

Description

Shank Type Cylindrical Minimum Cutting Diameter mm 6 Maximum Cutting Diameter mm 429 Shank Diameter mm 254 Lead Angle 41 Included Angle 82 Insert Style XCET 310404 Series CSC Through Coolant No Designed for large chamfers and countersinking 1 shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.