Zoro Homepage

CSC05031R45A 90Deg Indexable Chamfer Mill

  • Mfr # 149097

  • Zoro # G507178346


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Diameter (mm)
46.9 mm
Coolant Through
No
Included Angle
90
Minimum Cutting Diameter (mm)
6 mm
Lead Angle
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149097
Zoro #
G507178346
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Maximum Cutting Diameter (mm)
46.9 mm
Minimum Cutting Diameter (mm)
6 mm
Shank Dia.
25.4 mm

Details

Coolant Through
No
Included Angle
90
Lead Angle
45
Features
Designed for large chamfers and countersinking, 1in shank
Shank Type
Cylindrical
Series
CSC

Description

Shank Type Cylindrical Minimum Cutting Diameter mm 6 Maximum Cutting Diameter mm 469 Shank Diameter mm 254 Lead Angle 45 Included Angle 90 Insert Style XCET 310404 Series CSC Through Coolant No Designed for large chamfers and countersinking 1 shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.