
CT 450625 45Deg Indexable Chamfer Tools
Mfr # 147113
Zoro # G807178183
product price: $426.99
/ea
Free Shipping & Returns
Key Features
Lead Angle
45
Maximum Cutting Diameter
0.625 in
Shank Type
Cylindrical
Insert Holding Method
Screw
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147113
Zoro #
G807178183
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Maximum Cutting Diameter
0.625 in
Minimum Cutting Diameter
0.125 in
Shank Dia.
0.75 in
Details
Lead Angle
45
Shank Type
Cylindrical
Insert Holding Method
Screw
Coolant Through
No
Number of Cutter Inserts
1
Included Angle
90
Series
CT45
Description
Shank Type Cylindrical Minimum Cutting Diameter Decimal Inch 0125 Maximum Cutting Diameter Decimal Inch 0625 Shank Diameter Decimal Inch 075 Lead Angle 45 Included Angle 90 Insert Style TCT 215 Series CT45 Through Coolant No Indexable Chamfering Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance Distinguished improvement of Productivity by cutting speed 34 times as fast as Brazed end mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.