Zoro Homepage

CT 451125 45Deg Indexable Chamfer Tools

  • Mfr # 147112

  • Zoro # G407178231


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Number of Cutter Inserts
2
Minimum Cutting Diameter
0.47 in
Lead Angle
45
Coolant Through
No
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147112
Zoro #
G407178231
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Minimum Cutting Diameter
0.47 in
Shank Dia.
0.75 in
Maximum Cutting Diameter
1.125 in

Details

Number of Cutter Inserts
2
Lead Angle
45
Coolant Through
No
Included Angle
90
Insert Holding Method
Screw
Shank Type
Cylindrical
Series
CT45

Description

Shank Type Cylindrical Minimum Cutting Diameter Decimal Inch 047 Maximum Cutting Diameter Decimal Inch 1125 Shank Diameter Decimal Inch 075 Lead Angle 45 Included Angle 90 Insert Style TCT 325 Series CT45 Through Coolant No Indexable Chamfering Outstanding chip control and prominent machining in Medium and Roughing by Coated insert combined Toughness with Wear Resistance Distinguished improvement of Productivity by cutting speed 34 times as fast as Brazed end mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.