Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CTD12R225D 12mm Combo Turning Drilling Tool

  • Mfr # 147243

  • Zoro # G107184129


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
0.63 in
Through Coolant
Yes
Cutting Direction
Right
Projection
1.063 in
Features
Double coolant system, Excellent chip evacuation and tool life, Ideal flute design minimizing stress concentrations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147243
Zoro #
G107184129
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Diameter
0.63 in
Drill Diameter
0.472 in
Overall Length
1.89 in

Details

Through Coolant
Yes
Cutting Direction
Right
Projection
1.063 in
Features
Double coolant system, Excellent chip evacuation and tool life, Ideal flute design minimizing stress concentrations
Application
External/Internal turning, Facing, Drilling
Number of Drill Inserts
1
Shank Type
Straight

Description

Drill Style CTD Drill Diameter Decimal Inch 0472 Shank Type Straight Shank Diameter Decimal Inch 063 Cutting Direction Right Through Coolant Yes Double coolant system Excellent chip evacuation and tool life Ideal flute design minimizing stress concentrations For ExternalInternal turning, Facing, Drilling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.