Zoro Homepage

CTD14R225D 14mm Combo Turning Drilling Tool

  • Mfr # 147698

  • Zoro # G807184108


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Through Coolant
Yes
Shank Type
Straight
Application
External/Internal turning, Facing, Drilling
Overall Length
3.287 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147698
Zoro #
G807184108
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
3.287 in
Shank Diameter
0.63 in
Drill Diameter
0.551 in

Details

Cutting Direction
Right
Through Coolant
Yes
Shank Type
Straight
Application
External/Internal turning, Facing, Drilling
Projection
1.24 in
Number of Drill Inserts
1
Features
Double coolant system, Excellent chip evacuation and tool life, Ideal flute design minimizing stress concentrations

Description

Drill Style CTD Drill Diameter Decimal Inch 0551 Shank Type Straight Shank Diameter Decimal Inch 063 Cutting Direction Right Through Coolant Yes Double coolant system Excellent chip evacuation and tool life Ideal flute design minimizing stress concentrations For ExternalInternal turning, Facing, Drilling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.