Zoro Homepage

CTP451600RS050 0870x35 45Deg Indexable Chamfer Mill

  • Mfr # 147543

  • Zoro # G307178522


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
Number of Cutter Inserts
1
Maximum Depth of Cut
0.4 in
Cutter Dia.
0.87 in
Lead Angle
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147543
Zoro #
G307178522
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Maximum Depth of Cut
0.4 in
Cutter Dia.
0.87 in
Head Length
1.6 in
Shank Dia.
0.5 in
Maximum Cutting Diameter
0.87 in
Overall Length
3.5 in

Details

Coolant Through
No
Number of Cutter Inserts
1
Lead Angle
45
Shank Type
Cylindrical
Features
Centering, Grooving, Chamfering
Included Angle
90
Insert Holding Method
Screw
Series
CTP45

Description

Shank Type Cylindrical Cutting Diameter Decimal Inch 087 Maximum Cutting Diameter Decimal Inch 087 Shank Diameter Decimal Inch 05 Lead Angle 45 Included Angle 90 Insert Style TWX16RKC Series CTP45 Through Coolant No Overall Length Decimal Inch 35 Centering Grooving Chamfering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.