Zoro Homepage

CTP451600RS075 0870x45 45Deg Indexable Chamfer Mill

  • Mfr # 147548

  • Zoro # G207178462


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Insert Holding Method
Screw
Cutter Dia.
0.87 in
Number of Cutter Inserts
1
Features
Centering, Grooving, Chamfering
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147548
Zoro #
G207178462
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutter Dia.
0.87 in
Head Length
2 in
Maximum Cutting Diameter
0.87 in
Overall Length
4.5 in
Shank Dia.
0.75 in
Maximum Depth of Cut
0.4 in

Details

Insert Holding Method
Screw
Number of Cutter Inserts
1
Features
Centering, Grooving, Chamfering
Included Angle
90
Series
CTP45
Coolant Through
No
Shank Type
Cylindrical
Lead Angle
45

Description

Shank Type Cylindrical Cutting Diameter Decimal Inch 087 Maximum Cutting Diameter Decimal Inch 087 Shank Diameter Decimal Inch 075 Lead Angle 45 Included Angle 90 Insert Style TWX16RKC Series CTP45 Through Coolant No Overall Length Decimal Inch 45 Centering Grooving Chamfering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.