
CTP452200RS050 114x35 45Deg Indexable Chamfer Mill
Mfr # 147930
Zoro # G307178188
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Included Angle
90
Lead Angle
45
Insert Holding Method
Screw
Coolant Through
No
Features
Centering, Grooving, Chamfering
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147930
Zoro #
G307178188
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
0.5 in
Head Length
1.6 in
Cutter Dia.
1.14 in
Maximum Depth of Cut
0.6 in
Maximum Cutting Diameter
1.14 in
Overall Length
3.5 in
Details
Included Angle
90
Lead Angle
45
Insert Holding Method
Screw
Coolant Through
No
Features
Centering, Grooving, Chamfering
Number of Cutter Inserts
1
Shank Type
Cylindrical
Series
CTP45
Description
Shank Type Cylindrical Cutting Diameter Decimal Inch 114 Maximum Cutting Diameter Decimal Inch 114 Shank Diameter Decimal Inch 05 Lead Angle 45 Included Angle 90 Insert Style TWX22RKC Series CTP45 Through Coolant No Overall Length Decimal Inch 35 Centering Grooving Chamfering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.