
DS43062HR 58 Indexable End Mill
Mfr # 148614
Zoro # G707180545
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
0.625 in
Depth of Cut
0.354 in
Shank Dia.
0.625 in
Overall Length
3.543 in
Shank Type
Weldon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148614
Zoro #
G707180545
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Cutting Dia.
0.625 in
Depth of Cut
0.354 in
Shank Dia.
0.625 in
Overall Length
3.543 in
Head Length
0.984 in
Details
Shank Type
Weldon
Number of Inserts Required
1
Features
Uses double sided inserts for a total of 4 cutting faces., Coolant through
Insert Holding Method
Screw
Through Coolant
Yes
Description
Cutting Diameter Decimal Inch 0625 Shank Type Weldon Shank Diameter Decimal Inch 0625 Overall Length Decimal Inch 3543 Through Coolant Yes Uses double sided inserts for a total of 4 cutting faces Coolant through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.