Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa DS43075HR 34 2Flute Indexable End Mill 146379

DS43075HR 34 2Flute Indexable End Mill (Discontinued)

  • Mfr # 146379
  • Zoro # G207180564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146379
Zoro #
G207180564
UPC #
-
Country of Origin
Korea, Republic of

Description

Cutting Diameter Decimal Inch 075 Shank Type Straight Shank Diameter Decimal Inch 075 Number of Cutter Inserts 2 Insert Style LNMX 100605 Toolholder Style DS4 3075HR Maximum Depth of Cut Decimal Inch 0354 Uses double sided inserts for a total of 4 cutting faces Coolant through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.