Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DS43075HR 34 2Flute Indexable End Mill

  • Mfr # 146381

  • Zoro # G007180962


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Depth of Cut
0.354 in
Head Length
1.181 in
Through Coolant
Yes
Shank Dia.
0.75 in
Number of Inserts Required
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146381
Zoro #
G007180962
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth of Cut
0.354 in
Head Length
1.181 in
Shank Dia.
0.75 in
Cutting Dia.
0.75 in
Overall Length
3.937 in

Details

Through Coolant
Yes
Number of Inserts Required
3
Shank Type
Straight
Insert Holding Method
Screw
Features
Uses double sided inserts for a total of 4 cutting faces., Coolant through

Description

Cutting Diameter Decimal Inch 075 Shank Type Straight Shank Diameter Decimal Inch 075 Number of Cutter Inserts 3 Insert Style LNMX 100605 Toolholder Style DS4 3075HR Maximum Depth of Cut Decimal Inch 0354 Uses double sided inserts for a total of 4 cutting faces Coolant through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.