
DVR321610 Drive Ring For VMD Max Indexable Deep Hole Drill
Mfr # 156160
Zoro # G207186351
product price: $82.15
/ea
Free Shipping & Returns
Key Features
Body Diameter
16
Height
10 in
Outside Dia.
32 in
Type
Drive Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
156160
Zoro #
G207186351
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Body Diameter
16
Height
10 in
Outside Dia.
32 in
Details
Type
Drive Ring
Description
Type Drive RIng
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.