
DVR402212 Drive Ring For VMD Max Indexable Deep Hole Drill
Mfr # 156162
Zoro # G907186408
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Height
12 in
Body Diameter
22
Outside Dia.
40 in
Type
Drive Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
156162
Zoro #
G907186408
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Height
12 in
Body Diameter
22
Outside Dia.
40 in
Details
Type
Drive Ring
Description
Type Drive RIng
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.