Zoro Homepage

ECTR20UN PM30P Carbide External Threading Insert, 10PK

  • Mfr # 146524PK

  • Zoro # G610710884


product price: $549.99
/pk 10, $55.00/ea
Free Shipping & Returns

Key Features

Thread Type
External
Style
ECTR
Material
Carbide
Manufacturer's Grade
PM30P
Material Grade
C5, C5-C6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146524PK
Zoro #
G610710884
UPC #
-
Country of Origin
Korea, Republic of

Details

Thread Type
External
Style
ECTR
Material
Carbide
Manufacturer's Grade
PM30P
Material Grade
C5, C5-C6
Insert Hand
Right
Thread Standard
UN

Description

Material: Carbide Insert Style: ECTR Insert Hand: Right Thread Type: External Thread Standard: UN Manufacturer's Grade: PM30P Material Grade: C5, C5-C6 External Threads Per Inch: 20 Inscribed Circle Inch: 3/8in Thickness Decimal Inch: 0.142 Included Angle of Threading Tip: 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.