Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER16 Collet Chuck Sets With R8 Holder

  • Mfr # 337710

  • Zoro # G005873729


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
Taper Size
R8
Features
Wrench included, Set may not be as shown.
Shank Type
Taper Shank
Collet Range
0.019-0.393 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337710
Zoro #
G005873729
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
R8

Details

Collet Series
ER16
Features
Wrench included, Set may not be as shown.
Shank Type
Taper Shank
Collet Range
0.019-0.393 in
Number of Collets in Set
10

Description

- Wrench included Set may not be as shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.