Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER32 Collet Chuck Sets With 1-1/4"x4" Holder

  • Mfr # 337730

  • Zoro # G805873769


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
Shank Dia.
1-1/4 in
Features
Wrench included, Set may not be as shown.
Number of Collets in Set
11
Collet Range
0.080-0.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337730
Zoro #
G805873769
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Dia.
1-1/4 in

Details

Collet Series
ER32
Features
Wrench included, Set may not be as shown.
Number of Collets in Set
11
Collet Range
0.080-0.787 in
Shank Type
Straight Shank

Description

- Wrench included Set may not be as shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.