ER40 1/8"-1" 29pc. Collet Sets

  • Mfr # 337409

  • Zoro # G305873665


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Number of Pieces
29
Features
Collets packaged individually
Collet System
ER
Maximum Collet Capacity
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337409
Zoro #
G305873665
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Collet Series
ER40
Number of Pieces
29
Features
Collets packaged individually
Collet System
ER
Maximum Collet Capacity
1 in
Minimum Collet Capacity
1/8 in

Description

- Collets packaged individually

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.