This item is Discontinued.

Gs Tooling ER40 Collet Chuck Sets With NMTB30 Holder 337750

ER40 Collet Chuck Sets With NMTB30 Holder (Discontinued)

  • Mfr # 337750
  • Zoro # G905873751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337750
Zoro #
G905873751
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
NMTB30

Details

Collet Series
ER40
Features
Wrench included, Set may not be as shown.
Number of Collets in Set
15
Shank Type
Taper Shank
Collet Range
0.120-1.020 in

Description

- Wrench included Set may not be as shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.