ER40 Collet Chuck Sets With NMTB50 Holder

  • Mfr # 337760

  • Zoro # G105873759


product price: $1,223.99
/ea
Free Shipping & Returns

Key Features

Collet System
ER
Taper Size
NMTB50
Number of Collets in Set
23
Collet Range
0.120-1.020 in
Features
Wrench included, , Set may not be as shown.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337760
Zoro #
G105873759
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
NMTB50

Details

Collet System
ER
Number of Collets in Set
23
Collet Range
0.120-1.020 in
Features
Wrench included, , Set may not be as shown.
Shank Type
Taper Shank
Collet Series
ER40

Description

- Wrench included Set may not be as shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.