Zoro Homepage

ETH3 1 External Threading Holder

  • Mfr # 146290

  • Zoro # G107196436


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Height (In.)
1 in
Toolholder Style
ETH3 1in
Thread Type
External
Series
ETH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146290
Zoro #
G107196436
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
6 in
Shank Height (In.)
1 in
Head Length
1.1 in
Shank Width (In.)
1 in

Details

Toolholder Style
ETH3 1in
Thread Type
External
Series
ETH
Insert Holding Method
Clamp
Back of Bar to Cutting Edge
1.205 in
Through Coolant
No
Hand of Holder
Right Hand

Description

Thread Type External Hand of Holder Right Hand Shank Width Decimal Inch 1 Shank Height Decimal Inch 1 Overall Length Inch 6 Insert Compatibility ECTR Series ETH Toolholder Style ETH3 1 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.