
ETH3 34 External Threading Holder
Mfr # 146708
Zoro # G707196454
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Through Coolant
No
Hand of Holder
Right Hand
Insert Holding Method
Clamp
Head Length
1.1 in
Series
ETH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146708
Zoro #
G707196454
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Head Length
1.1 in
Shank Width (In.)
0.75 in
Overall Length
6 in
Shank Height (In.)
0.75 in
Details
Through Coolant
No
Hand of Holder
Right Hand
Insert Holding Method
Clamp
Series
ETH
Toolholder Style
ETH3 3/4in
Back of Bar to Cutting Edge
1.205 in
Thread Type
External
Description
Thread Type External Hand of Holder Right Hand Shank Width Decimal Inch 075 Shank Height Decimal Inch 075 Overall Length Inch 6 Insert Compatibility ECTR Series ETH Toolholder Style ETH3 34 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.