Zoro Homepage

HFNC09400HR8 4 Milling Cutter 8Flute

  • Mfr # 148815

  • Zoro # G207196169


product price: $1,715.99
/ea
Free Shipping & Returns

Key Features

Hub Diameter
2.874 in
Depth of Cut
0.06 in
Keyway Width
0.5 in
Arbor Dia.
1.25 in
Number of Cutter Inserts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148815
Zoro #
G207196169
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Hub Diameter
2.874 in
Depth of Cut
0.06 in
Keyway Width
0.5 in
Arbor Dia.
1.25 in
Keyway Depth
0.315 in
Counterbore Diameter
1.024 in
Cutter Dia.
4 in
Overall Height
2 in

Details

Number of Cutter Inserts
8
Insert Holding Method
Screw
Arbor Hole
0.866 in
Cutting Direction
Right
Through Coolant
Yes
Series
HFNC

Description

Cutting Diameter Decimal Inch 4 Arbor Hole Diameter Decimal Inch 125 Overall Height Decimal Inch 2 Series HFNC Cutter Style HFNC 09400HR8 Number of Cutter Inserts 8 Insert Compatibility WNMX09T3 Maximum Depth of Cut Decimal Inch 006 Powerful economic milling tool with double clamping, negative, 3corner insert Longer tool life with various insert grades Shortened machining cycle time Long tool life due to low cutting resistance chipbreaker Decreased cutting resistance allows for high feed cutting Coolant through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.