
HFPA 112 High Feed Indexable End Mill
Mfr # 148649
Zoro # G507175031
product price: $950.99
/ea
Free Shipping & Returns
Key Features
Head Length
5.119 in
Through Coolant
Yes
Cutting Dia.
1.5 in
Shank Dia.
1.5 in
Insert Holding Method
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148649
Zoro #
G507175031
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Head Length
5.119 in
Cutting Dia.
1.5 in
Shank Dia.
1.5 in
Overall Length
9.843 in
Details
Through Coolant
Yes
Insert Holding Method
Screw
Shank Type
Straight
Number of Inserts Required
3
Description
Cutting Diameter Decimal Inch 15 Shank Type Straight Shank Diameter Decimal Inch 15 Number of Cutter Inserts 3 Insert Style WDKT 130520 Toolholder Style HFPA 112 Powerful economic milling tool with double clamping, negative, 3corner insert Longer tool life with various insert grades Shortened machining cycle time Long tool life due to low cutting resistance chipbreaker Decreased cutting resistance allows for high feed cutting Coolant through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.