Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HFPA 114 High Feed Indexable End Mill

  • Mfr # 148646

  • Zoro # G607181512


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Cutting Dia.
1.25 in
Through Coolant
Yes
Head Length
2.756 in
Overall Length
5.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148646
Zoro #
G607181512
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Cutting Dia.
1.25 in
Head Length
2.756 in
Overall Length
5.906 in
Shank Dia.
1.25 in

Details

Shank Type
Straight
Through Coolant
Yes
Insert Holding Method
Screw
Number of Inserts Required
2

Description

Cutting Diameter Decimal Inch 125 Shank Type Straight Shank Diameter Decimal Inch 125 Number of Cutter Inserts 2 Insert Style WDKT 130520 Toolholder Style HFPA 114 Powerful economic milling tool with double clamping, negative, 3corner insert Longer tool life with various insert grades Shortened machining cycle time Long tool life due to low cutting resistance chipbreaker Decreased cutting resistance allows for high feed cutting Coolant through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.