Zoro Homepage
This item is Discontinued.
Sowa HFNA13150HR3L150 Indexable End Mill 146400

HFNA13150HR3L150 Indexable End Mill (Discontinued)

  • Mfr # 146400
  • Zoro # G407175063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146400
Zoro #
G407175063
UPC #
-
Country of Origin
Korea, Republic of

Description

Cutting Diameter Decimal Inch 15 Shank Type Straight Shank Diameter Decimal Inch 1500 Number of Cutter Inserts 3 Insert Style WNMX 1305 Toolholder Style HFNA 13150HR3L150 Maximum Depth of Cut Decimal Inch 008 Powerful economic milling tool with double clamping, negative, 3corner insert Longer tool life with various insert grades Shortened machining cycle time Long tool life due to low cutting resistance chipbreaker Decreased cutting resistance allows for high feed cutting Coolant through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.