
ITH3 1 Internal Threading Holder
Mfr # 146254
Zoro # G507196470
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Thread Type
Internal
Overall Length
8 in
Minimum Bore Diameter
1.15 in
Insert Holding Method
Clamp
Through Coolant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146254
Zoro #
G507196470
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
8 in
Minimum Bore Diameter
1.15 in
Shank Dia.
1 in
Head Length
2.5 in
Shank Width (In.)
0.75 in
Shank Height (In.)
0.625 in
Details
Thread Type
Internal
Insert Holding Method
Clamp
Through Coolant
No
Hand of Holder
Right Hand
Series
ITH
Toolholder Style
ITH3 1in
Center to Cutting Edge
0.65 in
Description
Thread Type Internal Hand of Holder Right Hand Shank Diameter Decimal Inch 1 Shank Height Decimal Inch 0625 Overall Length Inch 8 Insert Compatibility ICTR Series ITH Toolholder Style ITH3 1 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.