Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ITH3 114 Internal Threading Holder

  • Mfr # 146256

  • Zoro # G207196428


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Minimum Bore Diameter
1.46 in
Hand of Holder
Right Hand
Series
ITH
Overall Length
10 in
Shank Height (In.)
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146256
Zoro #
G207196428
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Minimum Bore Diameter
1.46 in
Overall Length
10 in
Shank Height (In.)
1.25 in
Head Length
2.5 in
Shank Dia.
1.25 in
Shank Width (In.)
1.25 in

Details

Hand of Holder
Right Hand
Series
ITH
Insert Holding Method
Clamp
Thread Type
Internal
Toolholder Style
ITH3 1-1/4in
Through Coolant
No
Center to Cutting Edge
0.78 in

Description

Thread Type Internal Hand of Holder Right Hand Shank Diameter Decimal Inch 125 Shank Height Decimal Inch 125 Overall Length Inch 10 Insert Compatibility ICTR Series ITH Toolholder Style ITH3 114 Through Coolant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.