
ITH3 34 Internal Threading Holder
Mfr # 146255
Zoro # G707196423
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.75 in
Through Coolant
No
Center to Cutting Edge
0.52 in
Shank Width (In.)
0.625 in
Hand of Holder
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
146255
Zoro #
G707196423
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
0.75 in
Shank Width (In.)
0.625 in
Minimum Bore Diameter
0.95 in
Shank Height (In.)
0.75 in
Head Length
2 in
Overall Length
7 in
Details
Through Coolant
No
Center to Cutting Edge
0.52 in
Hand of Holder
Right Hand
Toolholder Style
ITH3 3/4in
Thread Type
Internal
Series
ITH
Insert Holding Method
Clamp
Description
Thread Type Internal Hand of Holder Right Hand Shank Diameter Decimal Inch 075 Shank Height Decimal Inch 075 Overall Length Inch 7 Insert Compatibility ICTR Series ITH Toolholder Style ITH3 34 Through Coolant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.