
JMBE031138TS050 516Dx358 Mold Mill
Mfr # 148777
Zoro # G307196137
product price: $461.99
/ea
Free Shipping & Returns
Key Features
Head Length
1.378 in
Through Coolant
Yes
Shank Type
Cylindrical
Shank Dia.
1/2 in
Insert Holding Method
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148777
Zoro #
G307196137
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Head Length
1.378 in
Shank Dia.
1/2 in
Overall Length
3.583 in
Neck Dia.
0.283 in
Cutting Dia.
5/16 in
Details
Through Coolant
Yes
Shank Type
Cylindrical
Insert Holding Method
Screw
Tapered Neck
Yes
Series
Jet Mill
Number of Ball Nose Inserts Used on Toolholder
1
Description
Cutting Diameter Inch 516 Number of Ball Nose Inserts Used on Toolholder 1 Insert Style JM Series Jet Mill Shank Type Cylindrical Shank Diameter Inch 12 High accuracy indexable end mill for mold finishing Optimum machining of mold has been achieved due to the MQL system Easy clamping with simple screw on system Coolant through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.