Zoro Homepage

JMBE062394TS075 58D x 669 Mold Mill

  • Mfr # 147663

  • Zoro # G907196148


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Head Length
3.937 in
Insert Holding Method
Screw
Shank Dia.
5/8 in
Series
Jet Mill
Through Coolant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147663
Zoro #
G907196148
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Head Length
3.937 in
Shank Dia.
5/8 in
Cutting Dia.
5/8 in
Overall Length
6.693 in
Neck Dia.
0.571 in

Details

Insert Holding Method
Screw
Series
Jet Mill
Through Coolant
Yes
Shank Type
Cylindrical
Number of Ball Nose Inserts Used on Toolholder
1
Tapered Neck
Yes

Description

Cutting Diameter Inch 58 Number of Ball Nose Inserts Used on Toolholder 1 Insert Style JM Series Jet Mill Shank Type Cylindrical Shank Diameter Inch 58 High accuracy indexable end mill for mold finishing Optimum machining of mold has been achieved due to the MQL system Easy clamping with simple screw on system Coolant through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.