Zoro Homepage

LNMX100605PNR-M KM10P Carbide Milling Insert, 10PK

  • Mfr # 146281PK

  • Zoro # G310711006


product price: $351.99
/pk 10, $35.20/ea
Free Shipping & Returns

Key Features

Insert Size
100605
Insert Style
LNMX
Inscribed Circle
0.258 in
Insert Material
Carbide
Insert Thickness
0.258 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146281PK
Zoro #
G310711006
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
100605
Insert Thickness
0.258 in

Details

Insert Style
LNMX
Inscribed Circle
0.258 in
Insert Material
Carbide
Manufacturer's Grade
KM10P

Description

Insert Style: LNMX Insert Size: 100605 Material: Carbide Manufacturer's Grade: KM10P Inscribed Circle Decimal Inch: 0.258 Thickness Decimal Inch: 0.258Strong geometry for roughing applications in a variety of steels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.