
LNMX151008PNR-F2 KM10P Carbide Milling Insert, 10PK
Mfr # 148903PK
Zoro # G010710392
product price: $418.99
/pk 10, $41.90/ea
Free Shipping & Returns
Key Features
Inscribed Circle
0.391 in
Insert Thickness
0.391 in
Insert Style
LNMX
Insert Size
151008
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148903PK
Zoro #
G010710392
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Thickness
0.391 in
Insert Size
151008
Overall Length
0.594 in
Details
Inscribed Circle
0.391 in
Insert Style
LNMX
Insert Material
Carbide
Manufacturer's Grade
KM10P
Description
Insert Style: LNMX Insert Size: 151008 Material: Carbide Manufacturer's Grade: KM10P Inscribed Circle Decimal Inch: 0.391 Length Decimal Inch: 0.594 Thickness Decimal Inch: 0.391Strong geometry for roughing applications in a variety of steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.