
LNMX151008PNR-F2 PM25C Carbide Milling Insert, 10PK
Mfr # 145604PK
Zoro # G510710892
product price: $518.99
/pk 10, $51.90/ea
Free Shipping & Returns
Key Features
Insert Material
Carbide
Insert Size
151008
Insert Thickness
0.391 in
Overall Length
0.594 in
Insert Style
LNMX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145604PK
Zoro #
G510710892
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
151008
Insert Thickness
0.391 in
Overall Length
0.594 in
Details
Insert Material
Carbide
Insert Style
LNMX
Manufacturer's Grade
PM25C
Material Grade
C5, C5-6
Description
Insert Style: LNMX Insert Size: 151008 Material: Carbide Manufacturer's Grade: PM25C Material Grade: C5, C5-6 Length Decimal Inch: 0.594 Thickness Decimal Inch: 0.391Strong geometry for roughing applications in a variety of steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.