LNMX151008PNR-F2 SM20P Carbide Milling Insert, 5PK

  • Mfr # 145602PK

  • Zoro # G410710138


product price:  $176.99
/pk 5, $35.40/ea
Free Shipping & Returns

Key Features

Insert Thickness
0.391 in
Insert Style
LNMX
Overall Length
0.594 in
Inscribed Circle
0.391 in
Insert Size
151008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145602PK
Zoro #
G410710138
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
0.391 in
Overall Length
0.594 in
Insert Size
151008

Details

Insert Style
LNMX
Inscribed Circle
0.391 in
Insert Material
Carbide
Manufacturer's Grade
SM20P

Description

Insert Style: LNMX Insert Size: 151008 Material: Carbide Manufacturer's Grade: SM20P Inscribed Circle Decimal Inch: 0.391 Length Decimal Inch: 0.594 Thickness Decimal Inch: 0.391Strong geometry for roughing applications in a variety of steels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.